Beli mesin laser mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAJA Mini Portable Laser Engraving Machine
    Mulai

    Rp6.399.900

    DAJA Mini Portable Laser Engraving Machine
    Deskripsi:
    【Powerful Laser Caving Ability】 The unique base design provides engraving stability and safety for the engraver. The aluminum and ABS materials make DJ6 more robust and lightweight, which can be moved around. Equipped with 3000mW laser head module, DJ6 has faster and stronger engraving efficiency. 【Etching Range】Its working area is 3.15inch*3.15inch (80mm*80mm). 【All in the Details】 Equipped with anti-slip legs to avoid unintentional collision caused by the movement, DJ6 is able to carve steadily and smoothly. You can enjoy engraving time due to built-in eyes protection lens and cooling fans. 【Engraving on Various Material】 The laser engraving machine can sculpture your desired picture&logo on various materials. It is able to engrave on papers, Kraft papers, woods, ceramics, leathers, plastic, bamboos, painted metal, etc. 【Four Laser Engraver Mode】 There are four types of working modes can be chosen Black and white&Grayscale&Outline&Sketch. These four engraving modes enrich your engraving needs and can make your patterns full of personalities. 【Easy to Connect】The laser engraving machine can be connected in several different methods. It supports Windows system. Also, you can also connect K5 via your mobile and use self-developed mobile app to engrave photo&logo you want. Without PC or mobile, offline engraving mode is available.
    atribut:
    • Data Port: USB type B
    • Engraving Area (mm): 80x80
    • Input Power (W): 24
    • Package Size (mm): 230x230x165
    • Power Port: DC05
    • Product Size (mm): 167x167x165
    • Support System: Windows / MAC / IOS / Android
    • Supported Formats: JPG/BMP/PNG/DWG/SVG
  2. OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp3.999.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  3. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  4. OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp8.399.999.900

    OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3000x1500
    • Laser Output Power (W): 1000/1500/2000/3000/4000/6000
    • Repeated Repositioning Accuracy (mm): ±0.03
    • Maximum Speed (m/minute): 140
  5. Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
  6. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.399.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  7. SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    46%
    Mulai

    Rp489.900

    SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    Deskripsi:
    Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
  8. SATA Double Open End Wrench Full Polish (Kunci Pas)
    Mulai

    Rp70.900

    SATA Double Open End Wrench Full Polish (Kunci Pas)
    Deskripsi:
    - Surface drive on box end provides off-corner loading for better grip and reduced fastener rounding- Bright, full polish chrome finish
  9. Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp70.900

    Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.
    atribut:
    • Color: Brown
    • Texture: Fibrous
    • Dropping Point: 107
    • Unworked Penetration: '275 at 25°C
    • Worked Penetration: '231 at 25°C
  10. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  11. Gravotech Engraving Tool
    Mulai

    Rp1.899.900

    Gravotech Engraving Tool
    atribut:
    • Country of Origin: USA (subject to change)
    • UNSPSC: 31160000
  12. KDS Marking Tools Mini Line Laser
    Mulai

    Rp5.999.900

    KDS Marking Tools Mini Line Laser
    atribut:
    • Dimension: 80x60x125mm
    • Battery power: 2AA Batteries
    • Light Source: Semiconductur
    • Auto Self Leveling Range: ± 3°
    • Continuous Operating Time: >15 hours
    • Effective Measuring Range for Indoor: 6m
    • Laser Angle: Horizontal: > 60°\nVertical: > 180°
    • Life Time (MMTF): > 2000 hours
    • Output Power: ≤ 1mW
    • Precision of Point: ± 2.0mm/3m
    • Precision of Vertical & Horizontal: ± 2.5mm/5m
    • Time of Stable Equilibrium: < 5sec
    • Wave Length: 635nm/line, 650nm/dot
    • Working Temperature Range: -5 to +45°C
  13. NAKANISHI Cbn Bur
    Mulai

    Rp289.900

  14. KRISBOW Alat Ukir
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    KRISBOW Alat Ukir
    Deskripsi:
    Engraver 15W E15
  15. STS Marking Laser
    43%
    Mulai

    Rp6.199.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  16. EZREN Mini Grinder
    Mulai

    Rp86.900

    EZREN Mini Grinder
    Deskripsi:
    Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mm
    atribut:
    • AC Input (V): 100-240
    • Frequency (Hz): 50/60
    • DC Output (V/mA): 9/1000
    • Item Size (mm): 160x24
    • Maximum Speed (rpm): 3.000 - 20.000
  17. Taffware Hilda Self Leveling 12 Line Laser 3D High-precision
    Mulai

    Rp529.900

    Taffware Hilda Self Leveling 12 Line Laser 3D High-precision
    atribut:
    • Battery Capacity (mAh): 2400
    • Usage Time (hour): Sekitar 2-5
    • Material: Bodi Plastik dan Kaki/Screw Bracket Metal
    • Accuracy Level (mm/m): ± 0.2
    • Bag Size (cm): 23.5x18x15
    • Bracket Body (cm): Sekitar 11x11
    • Bracket Height (cm): 8.5
    • Bracket Legs (cm): 3.7
    • Laser Body (cm): 8x13x13
    • Tripod Screw Thread (inch): 1/4
  18. ABB Energy Analyzer
    Mulai

    Rp12.999.900

    ABB Energy Analyzer
    Deskripsi:
    QA/S3.16.1 Energy Analyzer, M-Bus, 16 Devices, MDRCEnergy management solution for capturing and analyzing consumption data of up to 16 electricity, gas, water or heat meters via M-Bus. Web-based user interface with graphical analysis functions such as historical data, dashboard, and more. Various export functions and APIs for further processing of metering data.
    atribut:
    • Product Depth/Length (mm): 64.5
    • Product Height (mm): 90
    • Product Width (mm): 72
    • Degree of Protection: IP20
    • Mounting Type: DIN-Rail
    • Width in Number of Modular Spacings: 4
  19. OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp5.099.999.900

    OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Laser Power (W): 1000 to 6000
    • Working Area (mm): 1500x3000
    • Accuracy of Positioning (mm): ±0.05
    • Repeat Repositioning Accuracy (mm): ±0.03
    • Maximum Movement Speed (m/minute): 80
    • Maximum Acceleration (G): 0.8
Daftar Harga mesin laser mini Terbaru November 2026
DAJA Mini Portable Laser Engraving MachineRp6.399.900
OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)Rp3.999.999.900
Osaki Electric Engraver KitRp599.900
OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)Rp8.399.999.900
Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Rp539.900
SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Rp4.399.900
SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)Rp489.900
SATA Double Open End Wrench Full Polish (Kunci Pas)Rp70.900
Burgari Chassis Grease (Gemuk Pelumas Otomotif)Rp70.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)